Menu Search

WIREWERKS

Cable, UTP; 4 Pair; CAT 6; 23 AWG

(2 Product Options) Manufacturer Series: 60
  • Cable Type: UTP
  • Category: 6
  • Jacket Rating: CMR
  • Jacket Material: PVC
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Cable Type: UTP
Category: 6
Jacket Rating: CMR
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Non-Plenum
Package: Reel
Length - Metric: 305m
Length - Imperial: 1000 ft.