Menu Search
WIREWERKS #5540-1RBLR305

U/UTP Cable, Cat 5e, 24 AWG, 1000 ft L, Blue, CMR

SKU # 62800498997
RoHS Compliant
Cable Type: U/UTP Horizontal Cable
Category: 5E
Jacket Rating: CMR
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Package: Reel-Free Box
Color: Blue
Length - Metric: 305m
Length - Imperial: 1000 ft.

Wirewerks 50 series cables are designed to sustain the speed and reliability needed to ensure your network to perform at its best. A rip cord of strong yarn facilitates the removal of the jacket. Its Reelex II (reel-free box) packaging enables the installer to deploy the cable without any trouble and will be able to keep control of the length remaining in the box at all times with our descending length sequential markers.