Menu Search
WIREWERKS #C540-1RGY-C025

UTP Cable, Cat 5e, 24 AWG, 25 ft L, Gray, CMR

SKU # 62828402231
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: UTP Cable
Category: 5E
Jacket Rating: CMR
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Color: Gray
Length - Metric: 8 m
Length - Imperial: 25 ft.