Menu Search
WIREWERKS #6040-2PBLS305

UTP Cable, Cat 6, 23 AWG, Blue, 1000 ft, Plenum, CMP, LSPVC Jacket, 4 Pair

SKU # 62828402536
RoHS Compliant
Cable Type: UTP Cable
Category: 6
Jacket Rating: CMP
Jacket Material: LS PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Plenum
Color: Blue
Length - Metric: 305m
Length - Imperial: 1000 ft.

Four Pair UTP Data Cables: Cable Type - UTP Cable; Category - 6; Jacket Rating - CMP; Jacket Material - LSPVC; Conductor Count - 4 Pair; Conductor Size - AWG - 23; Plenum or Non-Plenum - Plenum; Color - Blue; Length - Metric - 305m; Length - Imperial - 1000 ft; Packaging - Spool; Additional Information - Solid Bare Copper, ANSI/TIA-568-C.2, ISO/IEC 11801; Manufacturer Series - 60

Additional Info: Solid Bare Copper, ANSI/TIA-568-C.2, ISO/IEC 11801