Menu Search
EATON BUSSMANN SERIES #KAZ

Actuator, Alarm, Non-Fuse, Midget, 10A

SKU # 05171265000 Manufacturer Series: KAZ
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Actuator Type: Midget
Voltage: 600V AC
Rating/​Application: Parallel with Fuses 50A & Larger
Opening Amps: 10
Interrupting Rating: 200kA IR
Length Overall: 2 in.
Diameter: 0.406 in.
Use With: Signal Blocks, 2778,2737,2838

Fuse Actuators: Actuator Type - Midget; Voltage - 600VAC; Rating/Application - Parallel with Fuses 50A & Larger; Opening Amps - 10; Interrupting Rating - 200kA IR; Length Overall - 2.00"; Diameter - 0.406"; Use With - Signal Blocks, 2778,2737,2838; Manufacturer Series - KAZ