Menu Search
MERSEN #DFC-1

Dead-Front Fuse Cover Thermoplastic DFC Series

SKU # 78200175364 Manufacturer Series: DFC
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Type: Dead-Front Fuse
Fuse Type, 250V: R, K, H (35-60A)
Fuse Type, 600V: J (0-30A)
Dimensions: HxWxD: 5.02 x 1.03 x 1.94 in.
Material: Thermoplastic

Fuse Block Covers: Cover Type - Dead-Front Fuse; Fuse Type, 250V - R K H (35-60A); Fuse Type, 600V - J (0-30A); HxWxD - in - 5.02" X 1.03" X 1.94"; Material - Thermoplastic; Manufacturer Series - DFC