Menu Search
MERSEN #DFC-3

Dead-Front Fuse Cover Thermoplastic DFC Series

SKU # 78200175366 Manufacturer Series: DFC
Cover Type: Dead-Front Fuse
Fuse Type, 600V: J (65-100A)
Dimensions: HxWxD: 7.03 x 1.03 x 2.07 in.
Material: Thermoplastic

Fuse Block Covers: Cover Type - Dead-Front Fuse; Fuse Type, 600V - J (65-100A); HxWxD - in - 7.03" X 1.03" X 2.07"; Material - Thermoplastic; Manufacturer Series - DFC