Menu Search
MERSEN #DFC-6

Dead-Front Fuse Cover Thermoplastic DFC Series

SKU # 78200175369 Manufacturer Series: DFC
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Type: Dead-Front Fuse
Fuse Type, 600V: J (35-60A)
Dimensions: HxWxD: 4.98 x 1.17 x 2.14 in.
Material: Thermoplastic

Fuse Block Covers: Cover Type - Dead-Front Fuse; Fuse Type, 600V - J (35-60A); HxWxD - in - 4.98" X 1.17" X 2.14"; Material - Thermoplastic; Manufacturer Series - DFC