Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
M-T #CHR230

Fuse Holder Cover Thermoplastic

SKU # 78433739430
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fuse Holder Cover
Application: F30A/R30A Fuse Holder
Material: Thermoplastic
Rating: UL 94V-0

Fuse Holder Insulating Covers-Boots: Type - Fuse Holder Cover; Application - F30A/R30A Fuse Holder; Material - Thermoplastic; Rating - UL 94V-0; Additional Information - Voltage: 250V, Current: 30A

Additional Info: Voltage: 250V, Current: 30A