You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MERSEN #FSB1

In Line Fuse Holder Component Black Rubber GEB Series

SKU # 78200130141 Manufacturer Series: GEB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: In Line Fuse Holder Component
Shape/​Style: Cone, Slip On
Application: Midget (1-1/2 x 13/32 in.) Class CC Fuse Holders, Double Set Screw Terminal
Material: Rubber
Color: Black

Fuse Holder Insulating Covers-Boots: Type - In Line Fuse Holder Component; Shape/Style - Cone, Slip On; Application - Midget (1-1/2 x 13/32") Class CC Fuse Holders, Double Set Screw Terminal; Material - Rubber; Color - Black; Manufacturer Series - GEB