You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
WESTERN STATES ELECTRIC INC #M30TA23

CHANCEĀ® Fuse Link, 30 A, 4800 V, Buttonhead, Removable, 23 in. L

SKU # 42000498687
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fuse Link
Construction Style: Buttonhead, Removable
Voltage: 4800 V
Amps: 30A
Designation: Type T
Length: 23 in.
Package: 4800/Pallet