Menu Search
EATON #15RBA4-200E

Expulsion Fuse Refill E-Rated 15.5 kV 200E RBA

SKU # 78667023327 Manufacturer Series: RBA
Type: Expulsion Fuse Refill
Rating, Type: E-Rated
Voltage: 15.5kV
Amps: 200E
Characteristics: Standard Speed
Mounting: 15RBA2, 15RBA4