You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #8RBA4-400E

Expulsion Fuse Refill, E-Rated, 8.3 kV, 300E RBA

SKU # 78211616773 Manufacturer Series: RBA
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Expulsion Fuse Refill
Rating, Type: E-Rated
Voltage: 8.3kV
Amps: 300E
Characteristics: Standard Speed
Mounting: 8RBA4, 8RDB4