Menu Search
EATON #8RBA4-80E

Expulsion Fuse Refill E-Rated 8.3 kV 80E RBA

SKU # 78667023183 Manufacturer Series: RBA
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Expulsion Fuse Refill
Rating, Type: E-Rated
Voltage: 8.3kV
Amps: 80E
Mounting: 38RDB4-VM, 38RDB4-HVM
Construction: Fiberglass Tube

Additional Info: Non-Renewable