The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
MERSEN #9F62DCB150

Fuse, Indoor/Outdoor; E-Rated; 5.5kV; 80kA IR; Ferrule; 150A

SKU # 78200139572 Manufacturer Series: 9F62 Series Type EJO-1
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 150A
Length: 15.88 in. (403mm)
Diameter: 3 in. (76.2mm)
Construction: Single Barrel
Fuse Type: Indoor/Outdoor General Purpose
Rating, Type: E-Rated
Voltage: 5.5kV
Characteristics: General Purpose Current-Limiting
Interrupting Rating: 80kA
Mounting: Ferrule
Indicators: Yes

Suitable for use indoors or outdoors.