Menu Search
MERSEN #A500T3E-1

Fuse, Potential Transformer; Current Limiting; 5kV IR; 3A

SKU # 78200180075 Manufacturer Series: A500T
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 3E
Amps: 3A
Fuse Type: Potential Transformer Fuse
Rating, Type: 50k Symmetrical AIC Rating
Characteristics: Current Limiting
Interrupting Rating: 80kA IR SYm
Mounting: Ferrule
Length: 5.625 in.
Diameter: 1 in.
Indicators: Non-Indicating
Construction: Single Barrel

Primary protection for potential transformers or control power transformers. Non-venting for silent operation.