Menu Search

MERSEN

Fuse, Potential Transformer; Current Limiting; 5kV

(4 Product Options) Manufacturer Series: A500T
  • Fuse Type: Potential Transformer Fuse
  • Rating, Type: 50k Symmetrical AIC Rating
  • Characteristics: Current Limiting
  • Interrupting Rating: 80kA IR (sym)
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Fuse Type: Potential Transformer Fuse
Rating, Type: 50k Symmetrical AIC Rating
Characteristics: Current Limiting
Interrupting Rating: 80kA IR (sym)
Mounting: Ferrule
Length: 5.625 in.
Diameter: 1 in.
Indicators: Non-Indicating
Construction: Single Barrel

Primary protection for potential transformers or control power transformers. Non-venting for silent operation.