Menu Search
MERSEN #A720T2E-1

Amp-TrapĀ® Fuse, Potential Transformer; Current Limiting; 7.2kV; 2A

SKU # 78200180103 Manufacturer Series: A720T
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 2A
Mounting: Ferrule, 8.88 in. Clip Centers
Construction: Single Barrel
Fuse Type: Potential Transformer
Rating, Type: Current Limiting
Voltage: 7.2kV
Interrupting Rating: 50kA IR
Length: 9.5 in.
Diameter: 0.812 in.