Menu Search
Fuses, Distribution and Transmission Fuse, Potential Transformer; E-Rated; 4.8kV; 1E
MERSEN #A480T1E

Fuse, Potential Transformer; E-Rated; 4.8kV; 1E

SKU # 78200180050 Manufacturer Series: A480T
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Fuse Type: Potential Transformer
Rating, Type: E-Rated, Current Limiting
Voltage: 4.8kV
Amps: 1E
Interrupting Rating: 50kA IR
Mounting: Ferrule
Length: 5.625 in.
Diameter: 0.812 in.
Construction: Single Barrel