Menu Search

MERSEN #A480T3E

Fuse, Potential Transformer; E-Rated; 4.8kV; 3E

SKU: 78200180053
Manufacturer Series: A480T
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Fuse Type: Potential Transformer
Rating, Type: E-Rated, Current Limiting
Voltage: 4.8kV
Amps: 3E
Interrupting Rating: 50kA IR
Mounting: Ferrule
Length: 5.625 in.
Diameter: 0.812 in.
Construction: Single Barrel