Menu Search

MERSEN

Fuse, Potential Transformer; E-Rated; 4.8kV

(6 Product Options) Manufacturer Series: A480T
  • Fuse Type: Potential Transformer
  • Rating, Type: E-Rated, Current Limiting
  • Voltage: 4.8kV
  • Interrupting Rating: 50kA IR
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Fuse Type: Potential Transformer
Rating, Type: E-Rated, Current Limiting
Voltage: 4.8kV
Interrupting Rating: 50kA IR
Mounting: Ferrule
Length: 5.625 in.
Diameter: 0.812 in.
Construction: Single Barrel