You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MERSEN #A055F1C0R0-30E

Amp-TrapĀ® Fuse, Transformer or Distribution; E-Rated; 5.5kV; 30E

SKU # 78200180410 Manufacturer Series: CS-3
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 30E
Length: 14.18 in.
Fuse Type: Transformer or Distribution
Rating, Type: E-Rated, Current Limiting
Voltage: 5.5kV
Interrupting Rating: 63kA IR
Mounting: Ferrule, 12 in. Clip Centers
Diameter: 2 in.
Indicators: Trip Indicator
Construction: Single Barrel