Menu Search

MERSEN

Amp-TrapĀ® Fuse, Transformer or Distribution; E-Rated; 5.5kV

(5 Product Options) Manufacturer Series: CS-3
  • Fuse Type: Transformer or Distribution
  • Rating, Type: E-Rated, Current Limiting
  • Voltage: 5.5kV
  • Characteristics: General Purpose
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Fuse Type: Transformer or Distribution
Rating, Type: E-Rated, Current Limiting
Voltage: 5.5kV
Characteristics: General Purpose
Interrupting Rating: 63kA IR
Mounting: Ferrule, 12 in. Clip Centers
Length: 15.88 in.
Diameter: 3 in.
Indicators: Trip Indicator
Construction: Two Barrel