Menu Search
MERSEN #A055F1D0R0-150E

Amp-TrapĀ® Fuse, Transformer or Distribution; E-Rated; 5.5kV; 150E

SKU # 78200180425 Manufacturer Series: CS-3
Fuse Type: Transformer or Distribution
Rating, Type: E-Rated, Current Limiting
Voltage: 5.5kV
Amps: 150E
Characteristics: General Purpose
Interrupting Rating: 63kA IR
Mounting: Ferrule, 12 in. Clip Centers
Length: 15.88 in.
Diameter: 3 in.
Indicators: Trip Indicator
Construction: Single Barrel