Menu Search
EATON BUSSMANN SERIES #JCL-12R

Fuse Motor Circuit Protection; 5500V AC; 230A

SKU # 05171269112 Manufacturer Series: JCL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 230A
Rating Size: 12R
Interrupting Rating Min: 970A (sym)
Length: 15.745 in.
Fuse Type: Motor Circuit Protection
Rating, Type: R-Rated, Current Limiting
Voltage: 5500V AC
Interrupting Rating Max: 50kA (sym)
Mounting: Ferrule
Barrels: 1
Barrel OD: 3 in.