Menu Search
MERSEN #A480R36R-1

Fuse Motor Circuit Protection; 4800V AC; 650A

SKU # 78200180809 Manufacturer Series: A480R
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type: Motor Circuit Protection
Rating, Type: R-Rated, Current Limiting
Voltage: 4800V AC
Amps: 650
Rating Size: 36R
Interrupting Rating Max: 64kA (sym)
Mounting: Ferrule
Barrels: 3
Length: 15.88 in.