Menu Search
Fuses, Motor Protection Fuse Motor Circuit Protection; 5080V AC; 100A
MERSEN #A051B1DAR0-3R

Fuse Motor Circuit Protection; 5080V AC; 100A

SKU # 78200180190 Manufacturer Series: A051B
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Fuse Type: Motor Circuit Protection
Rating, Type: R-Rated, Current Limiting
Voltage: 5080V AC
Amps: 100A
Rating Size: 3R
Interrupting Rating Max: 65kA (sym)
Interrupting Rating Min: 225A
Mounting: Bolt-In
Barrels: 1
Barrel OD: 3 in.
Length: 16.26 in.