Menu Search
MERSEN #A051B1DAR0-12R

Amp-TrapĀ® Fuse Motor Circuit Protection; 5080V AC; 230A

SKU # 78200180194 Manufacturer Series: A051B
Fuse Type: Motor Circuit Protection
Rating, Type: R-Rated, Current Limiting
Voltage: 5080V AC
Amps: 230A
Rating Size: 12R
Interrupting Rating Max: 65kA (sym)
Interrupting Rating Min: 955A
Mounting: Bolt-In
Barrels: 1
Barrel OD: 3 in.
Length: 16.26 in.