You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MERSEN #A051B2DAR0-24R

Amp-TrapĀ® Fuse Motor Circuit Protection; 5080V AC; 450A

SKU # 78200180196 Manufacturer Series: A051B
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type: Motor Circuit Protection
Rating, Type: R-Rated, Current Limiting
Voltage: 5080V AC
Amps: 450A
Rating Size: 24R
Interrupting Rating Max: 65kA (sym)
Interrupting Rating Min: 1910A
Mounting: Bolt-In
Barrels: 2
Barrel OD: 3 in.
Length: 16.26 in.