Menu Search
MERSEN #A051B1DAR0-2R

Amp-TrapĀ® Fuse Motor Circuit Protection; 5080V AC; 70A

SKU # 78200180189 Manufacturer Series: A051B
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type: Motor Circuit Protection
Rating, Type: R-Rated, Current Limiting
Voltage: 5080V AC
Amps: 70A
Rating Size: 2R
Interrupting Rating Max: 65kA (sym)
Interrupting Rating Min: 190A
Mounting: Bolt-In
Barrels: 1
Barrel OD: 3 in.
Length: 16.26 in.