Menu Search
MERSEN #A480R24R-1

Fuse Motor Circuit Protection; 5500V AC; 450A

SKU # 78200180066 Manufacturer Series: A480R
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 450A
Rating Size: 24R
Interrupting Rating Min: 1910A (sym)
Fuse Type: Motor Circuit Protection
Rating, Type: R-Rated, Current Limiting
Voltage: 5500V AC
Interrupting Rating Max: 80kA (sym)
Mounting: Ferrule
Barrels: 2
Barrel OD: 3 in.
Length: 15.875 in.