Menu Search
MERSEN #A480R9R-1

Fuse Motor Circuit Protection; 5500V AC; 200A

SKU # 78200180067 Manufacturer Series: A480R
View more versions of this product
Amps: 200A
Rating Size: 9R
Interrupting Rating Max: 50kA (sym)
Interrupting Rating Min: 740A (sym)
Fuse Type: Motor Circuit Protection
Rating, Type: R-Rated, Current Limiting
Voltage: 5500V AC
Mounting: Ferrule
Barrels: 1
Barrel OD: 3 in.
Length: 15.875 in.