Menu Search
MERSEN #A055D1DSR0-13R

Ferraz Shawmut® Medium Voltage Fuse, 230 A at 55°C, 260 A at 40°C, 442mm L

SKU # 78200132582
Fuse Type: Motor Circuit Protection
Rating, Type: R-Rated, Current Limiting
Voltage: 5300V AC
Amps: 230A at 55°C, 260A at 40°C
Rating Size: 13R
Interrupting Rating Max: 65 kA IR (Sym)
Interrupting Rating Min: 1050 A IR
Mounting: DIN 45 Clip
Barrels: Single
Barrel OD: 3 in.
Length: 442mm

_x001A_ Clip mount DIN 45: R-Rated fuses with North American ANSI characteristics in a standard DIN 442mm size.; _x001A_ Current-limiting for superior equipment protection.; _x001A_ Blown fuse indicator provides positive identification of open fuse. 4.5lb tripping force -