Menu Search
MERSEN #A480R3R-1

Fuse Motor Circuit Protection; 5500V AC; 100A

SKU # 78200180069 Manufacturer Series: A480R
View more versions of this product
Amps: 100A
Rating Size: 3R
Interrupting Rating Max: 50kA (sym)
Interrupting Rating Min: 225A (sym)
Fuse Type: Motor Circuit Protection
Rating, Type: R-Rated, Current Limiting
Voltage: 5500V AC
Mounting: Ferrule
Barrels: 1
Barrel OD: 3 in.
Length: 15.875 in.