Menu Search
MOLEX #3080-GFI20

Super-Safeway™ GFCI Feed-Thru Outlet Box 2

SKU # 78678875164
Outlet Type: GFCI Feed-Thru Outlet Box
Number of Outlets: 2
Outlet Rating: (2) 20A125V Straight Blade
Plug Type: Straight Blade
Plug Rating: '20A125V NEMA 5-20P
Cord: 6 ft. 12/3

GFI Distribution Boxes-Outlets: Outlet Type - GFCI Feed-Thru Outlet Box; Number of Outlets - 2; Outlet Rating - (2) 20A125V Straight Blade; Plug Type - Straight Blade; Plug Rating - '20A125V NEMA 5-20P; Cord - 6-ft 12/3; Additional Information - Weatherproof Lids; Manufacturer Series - Super-Safeway

Additional Info: Weatherproof Lids