Menu Search
LEGRAND - PASS & SEYMOUR #1594-PC2M

GFCI Inline Cord Set 2-ft 15A125V NEMA 5-15R

SKU # 78500726386
Outlet Type: GFCI Inline Cord Set
Number of Outlets: 1
Outlet Rating: 15A125V NEMA 5-15R
Plug Type: Straight Blade
Plug Rating: 15A125V NEMA 5-15P
Length: 2 ft.
Power-Out Reset: Manual Reset