Menu Search
LEVITON #GFA20-3LC

GFCI Inline Cord Set, 12/3 SJTW, 3-ft L, (1) 20A125V NEMA L5-20R Outlets, Locking Plug

SKU # 07847739885
Outlet Type: GFCI Inline Cord Set
Number of Outlets: 1
Outlet Rating: 20A125V NEMA L5-20R
Plug Type: Locking
Plug Rating: 20A125V NEMA L5-20P
Length: 3 ft.
Cord Type: 12/3 SJTW
Power-Out Reset: Automatic Reset