Menu Search
MOLEX #15050-1

GFCI Inline Cord Set 1.5-ft 15A125V NEMA 5-15R

SKU # 78678828399
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Outlet Type: GFCI Inline Cord Set
Number of Outlets: 1
Outlet Rating: 15A125V NEMA 5-15R
Plug Type: Straight Blade
Plug Rating: 15A125V NEMA 5-15P
Length: 1.5 ft.
Cord Type: 14/3 SJTW
Power-Out Reset: Manual Reset