Menu Search
MOLEX #15051-25A

Super-Safeway™ GFCI Inline Cord Set 2-ft 15A125V NEMA 5-15R

SKU # 78678888252
Outlet Type: GFCI Inline Cord Set
Number of Outlets: 3
Outlet Rating: 15A125V NEMA 5-15R
Plug Type: Straight Blade
Plug Rating: 15A125V NEMA 5-15P
Length: 2 ft.
Cord Type: 12/3 SJTW
Power-Out Reset: Manual Reset