Menu Search
CODE ELECTRIC PRODUCTS #GB-A-03

Gang Outlet Box Aluminum

SKU # 62382500123
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Gang Outlet Box
Material: Aluminum
Number of Gangs: 3
Depth: 2.25 in.
Width: 6 in.
Height: 4 in.
Knockouts/​Sides-Ends-Bottom: (6)1/2-3/4E-none-none

Gang Box Covers: Type - Gang Outlet Box; Material - Aluminum; Number of Gangs - 3; Depth in inch - 2.25; Width in inch - 6.00; Height in inch - 4.00; Knockouts/Sides-Ends-Bottom - (6)1/2-3/4E-none-none