Menu Search
BRK BRANDS #CO5120BNA

First Alert® Carbon Monoxide Detector 120V w/Battery Backup Direct Wire

SKU # 02905485561
Type: Carbon Monoxide Detector
Power Source: 120V with Battery Backup
Max Interconnect Stations: 18
Wiring Method: Direct Wire

Gas Detector Alarms: Type - Carbon Monoxide Detector; Detector Power - 120V w/Battery Backup; Max Interconnect Stations - 18; Wiring Method - Direct Wire; Additional Information - Interconnect with BRK Alarms/Relays, Battery: 9V; Manufacturer Series - First Alert

Additional Info: Interconnect with BRK Alarms/Relays, Battery: 9V