Menu Search
KIDDE #900-0076-05

Carbon Monoxide Alarm with Digital Display, 9V Battery, Plug-In

SKU # 04787198998
Type: Carbon Monoxide Detector
Power Source: 9V Battery (Included)
Wiring Method: Plug-In

Gas Detector Alarms: Type - Carbon Monoxide Detector; Detector Power - 9V Battery, (included); Wiring Method - Plug-In; Additional Information - 120V AC, 60Hz, 60mA, Audio Alarm: 85dB, Temperature Range: 40 to 100 deg F

Additional Info: 120V AC, 60Hz, 60mA, Audio Alarm: 85dB, Temperature Range: 40 to 100 deg F