Gas Detectors: Type - Carbon Monoxide Detector; Detects - Carbon Monoxide, Natural Gas (Methane), Propane; Application - Industrial; Alarm - Style - Audible; Display - Digital LED; Parts Included - 9V Battery; Listing - UL Listed; Additional Information - Power Source: 120VAC, Sensor: Electrochemical, Plug-In, Temperature Range: 40 to 100 deg F ; Manufacturer Series - Nighthawk
Additional Info: Power Source: 120VAC, Sensor: Electrochemical, Plug-In, Temperature Range: 40 to 100 deg F