Menu Search
ELECTRON METAL #WMBHD2-190206-BK

Hinged Wall Mount Bracket 2U Screw On

SKU # 69982810624
Type: Hinged Wall Mount Bracket
Mounting Method: Screw On
Rack Units: 2U
Size: HxWxD: 3.5 x 19 x 6 in.
Material: Steel
Color: Black
Frame Type: Rack and Cabinet

Brackets: Type - Hinged Wall Mount Bracket; Mounting Method - Screw On; Rack Units - 2U; Size - 3.50"Hx19.00"Wx6.00"D; Material - Steel; Color - Black; Additional Information - Double Hinged

Additional Info: Double Hinged