Menu Search
ELECTRON METAL #WMBADJ-190814-BK

Hinged Wall Mount Bracket 8U Screw On

SKU # 69982810637
Type: Hinged Wall Mount Bracket
Mounting Method: Screw On
Rack Units: 8U
Size: HxWxD: 14 x 19 x 8 - 14 in.
Color: Black

Brackets: Type - Hinged Wall Mount Bracket; Mounting Method - Screw On; Rack Units - 8U; Size - 14.00"Hx19.00"Wx8.00 - 14.00"D; Color - Black; Additional Information - Double Hinged, Adjustable Depth

Additional Info: Double Hinged, Adjustable Depth