Menu Search

ELECTRON METAL #WMBHD2-190814-BK

Hinged Wall Mount Bracket 8U Screw On

SKU: 69982810630
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Hinged Wall Mount Bracket
Mounting Method: Screw On
Rack Units: 8U
Size: HxWxD: 14 x 19 x 14 in.
Color: Black
Description
Brackets: Type - Hinged Wall Mount Bracket; Mounting Method - Screw On; Rack Units - 8U; Size - 14.00"Hx19.00"Wx14.00"D; Color - Black; Additional Information - Double Hinged
Additional Info: Double Hinged