General Purpose Brackets: Type - Swing-Out Wall Mount Rack; Mounting Method - Screw On; Rack Units - 12U; Size - 28.63"Hx20.00"Wx25.00"D; Material - Steel; Color - Black; Additional Information - 19 in Panel, Cable Entry Cutouts-Top & Bottom; Manufacturer Series - Heavy Duty
Additional Info: 19 in Panel, Cable Entry Cutouts-Top & Bottom