Menu Search
ELECTRON METAL #WRSSHD-192025-BK

Swing-Out Wall Mount Rack 20U Screw On

SKU # 69982810723 Manufacturer Series: Heavy Duty
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Swing Out Wall Mount Rack
Mounting Method: Screw On
Rack Units: 20U
Size: HxW: 42.62 x 20 x 25 in.
Material: Steel
Color: Black

Brackets: Type - Swing-Out Wall Mount Rack; Mounting Method - Screw On; Rack Units - 20U; Size - 42.62"Hx20.00"Wx25.00"D; Material - Steel; Color - Black; Additional Information - 19 in Panel, Cable Entry Cutouts-Top & Bottom; Manufacturer Series - Heavy Duty

Additional Info: 19 in Panel, Cable Entry Cutouts-Top & Bottom