(0)

ELECTRON METAL #WRSSLD-192018-BK

Swing-Out Wall Mount Rack 20U Screw On

SKU: 69982810719
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Swing Out Wall Mount Rack
Mounting Method: Screw On
Rack Units: 20U
Size: HxW: 42.62 x 20 x 18 in.
Material: Steel
Color: Black
Manufacturer Series: Light Duty
Description
Brackets: Type - Swing-Out Wall Mount Rack; Mounting Method - Screw On; Rack Units - 20U; Size - 42.62"Hx20.00"Wx18.00"D; Material - Steel; Color - Black; Additional Information - 19 in Panel; Manufacturer Series - Light Duty
Additional Info: 19 in Panel