Wall Mount Bracket, Hole Mount, 4U, 11.00 in. H x 20.50 in. W x 7.50 in. D, Black

SKU: 69982813482
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Type: Wall Mount Bracket
Mounting Method: Hole
Rack Units: 4U
Size: HxWxD: 11 x 20.5 x 7.5 in.
Color: Black
Electron Metal offers a wide variety of wall mount brackets. These are used when smaller equipment is required to be mounted on a wall, such as patch panels and other small equipment. Great for use in small office networking rooms. Brackets come with either one or two hinges, for easy access to the rear of equipment, cable entry hole on rear, cable tie down lancings, and rails pre-tapped 10-32 at standard E.I.A. spacing. Available in 19 in. rackmount only, fixed depth or adjustable.